!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, L (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK

COATED GLOVES, L (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK

SHOWA

COATED GLOVES, L (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK

COATED GLOVES, L (8), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, BLK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.85 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3RUG2
  • Mfr. Model # BO500B-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

These black/grey Showa BO500B coated gloves are size large and are made with nylon. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 1 /ANSI/ISEA Puncture Level 1. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Length11 in
  • Glove Coating ColourGrey
  • SeriesBO500B
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level 1
  • Knit Material Nylon
  • Standards CE, EN388
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 1
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list