!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES,ORANGE,PR

COATED GLOVES,ORANGE,PR

IRONCLAD

COATED GLOVES,ORANGE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES,ORANGE,PR

COATED GLOVES,ORANGE,PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKCHA503M
  • Mfr. Model # KCHA5-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • ItemCoated Gloves
  • Hand Protection StyleGlove
  • Cuff StyleKnit
  • Palm MaterialCotton Corded
  • Glove ConstructionSeamless Knit
  • Glove Coating MaterialNitrile
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesKong KCHA5
  • Glove PerformanceGeneral Purpose
  • Glove FeaturesSilicone-Free
  • ANSI/ISEA Puncture Level2
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating FinishSandy
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material HPPE
  • Standards ANSI/ISEA 138, EN 388:2016
  • ANSI/ISEA Cut Level A6
  • Colour Orange
  • ANSI/ISEA Abrasion Level Not Rated
  • Glove Coating Coverage Full
  • Minimum Temperature Not Rated
  • ANSI/ISEA Cut Load 3,719 g
  • ANSI/ISEA Puncture Force 10 N
  • EN 388 Rating 4X42FP
  • Glove Length 10 in
  • Glove Coating Colour Orange
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list