!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, M (8), SMOOTH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 4, KNIT CUFF

COATED GLOVES, M (8), SMOOTH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 4, KNIT CUFF

CONDOR

COATED GLOVES, M (8), SMOOTH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 4, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M (8), SMOOTH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 4, KNIT CUFF

COATED GLOVES, M (8), SMOOTH, NITRILE, ¾ DIPPED, ANSI ABRASION LEVEL 4, KNIT CUFF

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2UUE3
  • Mfr. Model # 2UUE3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These black/grey Condor coated gloves are size medium and are made with nylon. In addition, they have a nitrile coating, and a wing thumb style. They have a knit cuff, and an EN 388 Rating of 4121X.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4121X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Latex-FreeNo
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Minimum TemperatureNot Rated
  • Thickness13 ga
  • Silicone-FreeNo
  • Cuff ColourBlack
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 9.5 in
  • Glove Lining Material Nylon
  • Glove Coating Finish Smooth
  • Reversible No
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour Black, Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list