COATED GLOVES, L, ANSI CUT LEVEL A2, ¾, NITRILE, ANSI/ISEA ABRASION LEVEL 3
COATED GLOVES, L, ANSI CUT LEVEL A2, ¾, NITRILE, ANSI/ISEA ABRASION LEVEL 3
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These burgundy coated gloves are size large. In addition, they have a nitrile coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2.
Technical Specs
Item Coated Glove
ANSI/ISEA Abrasion Level 3
Glove Hand Style Left and Right
Glove Coating Coverage 3/4 Dip
Glove Length 11 in
Series Metalist
Sold As Pair
ANSI/ISEA Puncture Force 66 N
Colour Burgundy
ANSI/ISEA Cut Level A2
Standards ANSI/ASTM/EN
Glove Coating Material Nitrile
Size- Alpha L
Glove Coating Finish Smooth
Silicone-Free No
ANSI/ISEA Abrasion Cycles 4018
ANSI/ISEA Puncture Level 2
Palm Material Nitrile
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.28
/ PAIR
MCR SAFETY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.57
/ PAIR