CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 6/XS, 7 1/2 IN L, WHT, FOAM NITRILE
CUT-RESISTANT GLOVES, GUNN, KNIT, SZ 6/XS, 7 1/2 IN L, WHT, FOAM NITRILE
HYFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pair of size 6/extra small, white, smooth, and multi-purpose cut-resistant gloves are part of the HYFLEX(R)️ Light Duty series. With a glove length of 7 1/2 inches, these gloves have a knit cuff style with a Gunn cut, are made of foam nitrile, and are latex and silicone-free.
Technical Specs
Item Coated Glove
Glove Style Knit
Standards ANSI/ASTM/EN
Glove Hand Style Left and Right
Cuff Style Knit
Base Coating Coverage Palm and Fingers
Glove Length 7.5 in
Glove Coating Colour White
Series HyFlex 11-812
Silicone-Free Yes
ANSI/ISEA Puncture Force 21
Colour White
ANSI/ISEA Cut Level A1
ANSI/ISEA Abrasion Level 3
Base Coating Material Foam Nitrile
Glove Coating Material Foam Nitrile
Latex-Free Yes
Glove Coating Coverage Palm
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 2594
ANSI/ISEA Puncture Level 2
Palm Material Nitrile
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.63
/ PAIR