!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, FULL DIP COAT, ABS LEVEL 2, FOAM FINISH, S, 10 1/2 IN, BLK/BLU, NATURAL RBR

GLOVES, FULL DIP COAT, ABS LEVEL 2, FOAM FINISH, S, 10 1/2 IN, BLK/BLU, NATURAL RBR

SHOWA

GLOVES, FULL DIP COAT, ABS LEVEL 2, FOAM FINISH, S, 10 1/2 IN, BLK/BLU, NATURAL RBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, FULL DIP COAT, ABS LEVEL 2, FOAM FINISH, S, 10 1/2 IN, BLK/BLU, NATURAL RBR

GLOVES, FULL DIP COAT, ABS LEVEL 2, FOAM FINISH, S, 10 1/2 IN, BLK/BLU, NATURAL RBR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.03 / PAIR

EHC: EHC :
Min Qty 144 = $1,732.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM306S06
  • Mfr. Model # 306S-06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These black and blue gloves have a natural rubber coating and a foam finish. The coating dip covers the full glove. This pair of gloves has abrasion level two, measures 10 1/2 inches in length, and is available in small.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • StandardsEN388
  • Base Coating MaterialFoam Latex
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Series306
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ColourBlack, Blue
  • Hem Style Finished
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2121X
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Foam Latex
  • Includes Finger Fourchettes No
  • Base Coating Coverage Full
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Lining Material Nylon/Polyester
  • Glove Coating Finish Sandy
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 1
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list