!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XXL/11, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XXL/11, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XXL/11, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XXL/11, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

CUT RESISTANT GLOVES, ANSI 3/A4, SLIP ON, SIZE XXL/11, ORANGE, FOAM/LATEX/NATURAL RUBBER, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.27 / PAIR

EHC: EHC :
Min Qty 12 = $315.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9178LOXXL
  • Mfr. Model # 9178LOXXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Keep your hands safe in a variety of work environments with these cut-resistant gloves. These orange gloves come in a size XX-large/11 for people with large hands. They are made from foam, latex, and natural rubber and are suitable for all kinds of work activities that require protection. These gloves are ANSI abrasion level three and ANSI ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI
  • Double-DippedNo
  • Glove Coating MaterialFoam Latex
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • Glove FeaturesTouchscreen Compatible
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level0
  • Palm MaterialLatex
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 13.5 in
  • Glove Coating Colour Orange
  • Minimum Temperature Not Rated
  • Series CutPro(TM) 9178LO
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 0 N
  • Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list