!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
G-TEK POLYKOR COATED GLOVES, BLACK, 2XL, ACRYLIC, ANSI/ISEA CUT A4, 15 GA, NITRILE FOAM

G-TEK POLYKOR COATED GLOVES, BLACK, 2XL, ACRYLIC, ANSI/ISEA CUT A4, 15 GA, NITRILE FOAM

PIP

G-TEK POLYKOR COATED GLOVES, BLACK, 2XL, ACRYLIC, ANSI/ISEA CUT A4, 15 GA, NITRILE FOAM close
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
G-TEK POLYKOR COATED GLOVES, BLACK, 2XL, ACRYLIC, ANSI/ISEA CUT A4, 15 GA, NITRILE FOAM

G-TEK POLYKOR COATED GLOVES, BLACK, 2XL, ACRYLIC, ANSI/ISEA CUT A4, 15 GA, NITRILE FOAM

PIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.98 / PAIR

EHC: EHC :
Min Qty 12 = $191.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
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
  • Item # DSI411417/XXLCNR
  • Mfr. Model # GP411417/XXL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.1 lbs

Product Details

These black G-Tek PolyKor coated gloves are size XX-large and are made with acrylic. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X32D. They feature excellent thermal insulation with extra softness for non-chafing comfort, quickly evaporates moisture, launderable, colo.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • Glove Insulation MaterialAcrylic
  • StandardsANSI Cut Level A4, EN 388 Results: 4X32D, ASTM F2992-15, ANSI/ISEA 105-2016
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • SeriesG-Tek PolyKor
  • Touchscreen CompatibleYes
  • Pairs per Package72
  • ColourBlack
  • Palm MaterialPolyKor, Nitrile
  • ANSI/ISEA Cut Level A4
  • Hand Protection Style Glove
  • EN 388 Rating 4X32D
  • Insulated Yes
  • Palm Type Coated
  • Double-Dipped Yes
  • Glove Coating Material Nitrile
  • Includes Finger Fourchettes Yes
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Glove Length 11 4/5 in
  • Glove Lining Material PolyKor
  • Glove Features Excellent Thermal Insulation With Extra Softness For Non-Chafing Comfort, Quickly Evaporates Moisture From The Skin, Launderable For Extended Life and To Reduce Replacement Costs, Colour Coded Hems For Easy Size Identification
  • Thickness 15 ga
  • Silicone-Free No
  • Sold As Pair
  • Grip Coating Material Nitrile Foam