!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWERGRABTHERMO W COATED GLOVES, BLACK, S, NYLON, ANSI/ISEA CUT A2, 10 GA

POWERGRABTHERMO W COATED GLOVES, BLACK, S, NYLON, ANSI/ISEA CUT A2, 10 GA

PIP

POWERGRABTHERMO W COATED GLOVES, BLACK, S, NYLON, ANSI/ISEA CUT A2, 10 GA close
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
POWERGRABTHERMO W COATED GLOVES, BLACK, S, NYLON, ANSI/ISEA CUT A2, 10 GA

POWERGRABTHERMO W COATED GLOVES, BLACK, S, NYLON, ANSI/ISEA CUT A2, 10 GA

PIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.80 / PAIR

EHC: EHC :
Min Qty 12 = $237.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
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
  • Item # DSI411430/SCNR
  • Mfr. Model # GP411430/S
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.98 lbs

Product Details

These black PowerGrab Thermo W coated gloves are size small and are made with nylon. In addition, they have a latex coating and are rated ANSI/ISEA Cut Level A2. They are full-finger, have a knit cuff, and an EN 388 Rating of 3231X. They feature excellent thermal insulation, quickly evaporates moisture, extra softness for non-chafing comfort, are launderable, and are colour coded.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • Glove Insulation MaterialAcrylic
  • StandardsANSI Cut Level A2, EN 388 Results: 3231X, California Proposition 65, EN 511: PROTECTIVE GLOVES AGAINST COLD: 01X, ASTM F2992-15, ANSI/ISEA 105-2016
  • EN 511 Rating01X
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialLatex
  • Includes Finger FourchettesYes
  • Base Coating CoveragePalm, Fingers
  • Glove Coating CoveragePalm and Fingers
  • Glove Length9 3/4 in
  • Glove Lining MaterialPolyester
  • Glove Coating FinishMicroFinish
  • SeriesPowerGrab Thermo W
  • Touchscreen CompatibleNo
  • Pairs per Package72
  • EN 388 Impact RatedNo
  • Grip Coating MaterialLatex
  • ANSI/ISEA Cut Level A2
  • Hand Protection Style Glove
  • EN 388 Rating 3231X
  • Insulated Yes
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Brown
  • Glove Features Excellent Thermal Insulation, Quickly Evaporates Moisture From The Skin, Extra Softness For Non-Chafing Comfort, Launderable For Extended Life and To Reduce Replacement Costs, Colour Coded Hems For Easy Size Identification
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • Colour Black
  • Palm Material Polyester, Latex