!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITRILE COATED GLOVES W/KNIT-WRIST, S, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/KNIT-WRIST, S, SMOOTH FINISH TEXTURE

BOB DALE

NITRILE COATED GLOVES W/KNIT-WRIST, S, SMOOTH FINISH TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITRILE COATED GLOVES W/KNIT-WRIST, S, SMOOTH FINISH TEXTURE

NITRILE COATED GLOVES W/KNIT-WRIST, S, SMOOTH FINISH TEXTURE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99194027
  • Mfr. Model # 99-1-9402-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These EN/CFIA-certified, small, nitrile coated gloves with an elastic knit wrist have a smooth finish texture. They have a solid grip and full coverage. They are abrasion- and liquid-resistant.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4111X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove ConstructionCut and Sewn
  • Glove Coating FinishSmooth
  • SeriesDeny
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture LevelNot Rated
  • Grip Coating MaterialNitrile
  • Glove Style Cut and Sewn
  • Hand Protection Style Glove
  • Standards CFIA, EN 388 4111X
  • Palm Type Coated
  • Glove Performance High Grip
  • Cuff Style Elastic, Knit
  • Base Coating Coverage Full
  • Glove Coating Coverage Full
  • Size- Alpha S
  • Glove Coating Colour Blue
  • Glove Features Solid Grip
  • Touchscreen Compatible No
  • Pairs per Package 12
  • EN 388 Impact Rated No
  • Colour Blue
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories