!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, PALM/FINGER COATING, 18 GAUGE, SIZE 6 BLACK/GREY, NITRILE, FOAM, PR 1

GLOVES, PALM/FINGER COATING, 18 GAUGE, SIZE 6 BLACK/GREY, NITRILE, FOAM, PR 1

BOB DALE

GLOVES, PALM/FINGER COATING, 18 GAUGE, SIZE 6 BLACK/GREY, NITRILE, FOAM, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, PALM/FINGER COATING, 18 GAUGE, SIZE 6 BLACK/GREY, NITRILE, FOAM, PR 1

GLOVES, PALM/FINGER COATING, 18 GAUGE, SIZE 6 BLACK/GREY, NITRILE, FOAM, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.58 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9772PK6
  • Mfr. Model # 99-1-9772-6-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These coated black and grey gloves have a nitrile coating with a foam finish. The coating covers palm and fingers. This pair has 18 gauge and is available in size nine.

Technical Specs

  • ItemCoated Gloves
  • Glove StyleCoated Gloves
  • ANSI/ISEA Abrasion LevelNot Rated
  • EN 407 Contact Heat LevelNot Tested
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- Numeric6
  • Glove Length10 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • Thickness18 ga
  • Silicone-FreeNo
  • ColourBlack/Gray
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • EN 388 Rating 4X44D
  • Insulated No
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • ANSI/ISEA Heat Level 1
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Series Cut-X
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Tested
  • Palm Material Foam
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list