!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (7), PUR, ANSI/ISEA ABRASION LEVEL 6, SMOOTH, PUR

COATED GLOVES, S (7), PUR, ANSI/ISEA ABRASION LEVEL 6, SMOOTH, PUR

SHOWA

COATED GLOVES, S (7), PUR, ANSI/ISEA ABRASION LEVEL 6, SMOOTH, PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), PUR, ANSI/ISEA ABRASION LEVEL 6, SMOOTH, PUR

COATED GLOVES, S (7), PUR, ANSI/ISEA ABRASION LEVEL 6, SMOOTH, PUR

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.27 / PAIR

EHC: EHC :
Min Qty 12 = $195.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMS-TEX541-06S
  • Mfr. Model # S-TEX541-06S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

These black/grey coated gloves are size small. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 4 /ANSI/ISEA Puncture Level 3.

Technical Specs

  • Item Coated Glove
  • ANSI/ISEA Abrasion Level 6
  • Glove Hand Style Ambidextrous
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Coating Finish Smooth
  • ANSI/ISEA Abrasion Cycles Greater Than 20,000
  • ANSI/ISEA Puncture Level 3
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 4
  • Standards ASTM, ANSI/ISEA
  • Glove Coating Material Polyurethane
  • Size- Numeric 7
  • Glove Length 10 in
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 60 N
  • Colour Black, Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list