!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, L (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA

COATED GLOVES, L (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA

SHOWA

COATED GLOVES, L (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, L (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA

COATED GLOVES, L (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, HPPE, 13 GA

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1FYK4
  • Mfr. Model # 541-L.BK
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 877
  • Shipping Weight 0.11 lbs

Product Details

These grey Showa 541 coated gloves are size large and are made with HPPE. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4342B.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI 105, EN388
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles Greater Than 20,000
  • ANSI/ISEA Puncture Level 2
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level A2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 4342B
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Length 11 in
  • Glove Lining Material HPPE
  • Glove Coating Finish Smooth
  • Arc Flash PPE Category Not Applicable
  • Series 541
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 60 N
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list