!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, HI-VIS, SIZE XXL(11), 11 1/2 IN LENGTH, YELLOW, HPPE KNIT/PE, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SIZE XXL(11), 11 1/2 IN LENGTH, YELLOW, HPPE KNIT/PE, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, HI-VIS, SIZE XXL(11), 11 1/2 IN LENGTH, YELLOW, HPPE KNIT/PE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, SIZE XXL(11), 11 1/2 IN LENGTH, YELLOW, HPPE KNIT/PE, PAIR

CUT-RESISTANT GLOVES, HI-VIS, SIZE XXL(11), 11 1/2 IN LENGTH, YELLOW, HPPE KNIT/PE, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.74 / PAIR

EHC: EHC :
Min Qty 12 = $152.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC2PUY06XXL
  • Mfr. Model # KKC2PU-Y-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

High-visibility is foremost in these extra-extra-large size 11 HPPT knit cuff gloves with a polyurethane cut-resistant coating on the palm and fingers. They are Gunn-cut style, 11.5 inches in length, and have a reinforced thumb crotch.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Standards ANSI/CE
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material HPPE
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 11
  • Glove Length 10 in
  • Glove Coating Colour Yellow
  • Minimum Temperature Not Rated
  • Series Command KKC2PU-Y
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 67 N
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list