!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/NITRILE, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE XS(6), 9 1/2 IN LENGTH, GREY/BLACK, HPPE KNIT/NITRILE, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.29 / PAIR

EHC: EHC :
Min Qty 12 = $171.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC2FN01XS
  • Mfr. Model # KKC2FN-01-XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These Gunn-cut HPPE knit gloves have a reinforced thumb crotch and are 3/4 dipped across the palm and fingers with a black nitrile foam for enhanced cut resistance and protection. They come in grey small size six and are 9.5 inches in length.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/CE
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 3
  • Palm Material HPPE
  • ANSI/ISEA Cut Level A2
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Command KKC2FN
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 84 N
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list