!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPEEDKNIT COATED GLOVES, S, SMOOTH, NITRILE, PALM/FINGERS, HPPE, 15 GA, KNIT CUFF

SPEEDKNIT COATED GLOVES, S, SMOOTH, NITRILE, PALM/FINGERS, HPPE, 15 GA, KNIT CUFF

MECHANIX WEAR

SPEEDKNIT COATED GLOVES, S, SMOOTH, NITRILE, PALM/FINGERS, HPPE, 15 GA, KNIT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEEDKNIT COATED GLOVES, S, SMOOTH, NITRILE, PALM/FINGERS, HPPE, 15 GA, KNIT CUFF

SPEEDKNIT COATED GLOVES, S, SMOOTH, NITRILE, PALM/FINGERS, HPPE, 15 GA, KNIT CUFF

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.48 / PAIR

EHC: EHC :
Min Qty 12 = $65.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXS1DE91007
  • Mfr. Model # S1DE-91-007
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Product Details

These coated SpeedKnit utility gloves are high-visibility yellow and have a nitrile coating with a smooth finish. The coating covers the palm and fingers. This seamless knit pair of gloves is available in size small.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Base Coating Material Foam Nitrile
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10 in
  • Glove Lining Material HPPE
  • Glove Coating Finish Smooth
  • Series S1DE-91
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles Not Tested
  • ANSI/ISEA Puncture Level Not Rated
  • ANSI/ISEA Cut Level Not Tested
  • Knit Material HPPE
  • Standards EN 388 2016
  • Glove Hand Style Left and Right
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Glove Features Silicone-Free
  • Thickness 15 ga
  • Silicone-Free Yes
  • ANSI/ISEA Puncture Force Not Tested
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list