!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 13 GA, SZ 11, BLACK, SEAMLESS KNIT/NITRILE FOAM COATING/KEVLAR, PR

CUT-RESISTANT GLOVES, 13 GA, SZ 11, BLACK, SEAMLESS KNIT/NITRILE FOAM COATING/KEVLAR, PR

BOB DALE

CUT-RESISTANT GLOVES, 13 GA, SZ 11, BLACK, SEAMLESS KNIT/NITRILE FOAM COATING/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, 13 GA, SZ 11, BLACK, SEAMLESS KNIT/NITRILE FOAM COATING/KEVLAR, PR

CUT-RESISTANT GLOVES, 13 GA, SZ 11, BLACK, SEAMLESS KNIT/NITRILE FOAM COATING/KEVLAR, PR

BOB DALE

Clearance Price :
$6.43 / PAIR

Your Price : $25.72 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9776-11PR
  • Mfr. Model # 99-1-9776-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Safely tackle jobs requiring handling sharp edges and objects with these size 11, black, seamless knit, cut-resistant gloves. They are designed with Kevlar(R) for reliable protection against cuts, and their 13-gauge thickness offers added safety. For extra durability, flexibility, and grip, the gloves are 3/4-coated with nitrile foam.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series Cut-X 99-1-9776
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level Not Tested
  • Palm Material Rubber Foam
  • ANSI/ISEA Cut Level A4
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list