!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI 4/A3, 15 GA/FDA COMPLIANT, SZ L/9, BL/GRY, NITRILE/DYNEEMA DIAMOND, PR

CUT RESISTANT GLOVES, ANSI 4/A3, 15 GA/FDA COMPLIANT, SZ L/9, BL/GRY, NITRILE/DYNEEMA DIAMOND, PR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A3, 15 GA/FDA COMPLIANT, SZ L/9, BL/GRY, NITRILE/DYNEEMA DIAMOND, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A3, 15 GA/FDA COMPLIANT, SZ L/9, BL/GRY, NITRILE/DYNEEMA DIAMOND, PR

CUT RESISTANT GLOVES, ANSI 4/A3, 15 GA/FDA COMPLIANT, SZ L/9, BL/GRY, NITRILE/DYNEEMA DIAMOND, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.80 / PAIR

EHC: EHC :
Min Qty 12 = $117.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92718NFL
  • Mfr. Model # 92718NFL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Prevent cuts and abrasions with these FDA compliant cut-resistant gloves. These blue and grey gloves are a size large/nine and have a 15-gauge thickness. Made with nitrile and Dyneema Diamond technology, these gloves offer a dexterous and comfortable fit and are ideal for jobs that require precision. These gloves are ANSI abrasion level four and ANSI cut level A3.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 9
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Series 92718NF
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 60 N
  • Colour Blue, Grey
  • Grip Coating Material Nitrile
  • ANSI/ISEA Cut Level A2
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Nitrile
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Thickness 18 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 500 g
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Colour Grey
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list