!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, L, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE

LEATHER GLOVES, L, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE

WATSON GLOVES

LEATHER GLOVES, L, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE

LEATHER GLOVES, L, SNUG FIT KNIT WRIST CUFF, BLACK/BLUE, NITRILE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9398L
  • Mfr. Model # 9398-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These ANSI/EN-certified, large, black/blue leather gloves have a 9½-inch length, a straight thumb, and a snug-fit knit wrist cuff. They are made of nitrile and have full finger coverage. These seamless knit gloves are cut- and water-resistant, which makes them suitable for cold-weather construction, petrochemical, and cold storage applications.

Technical Specs

  • Item Coated Gloves
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Glove Insulation Material Acrylic, Glass, HPPE, Steel
  • Glove Liner Material Acrylic, Glass, HPPE, Steel
  • Glove Features Cut-Resistant, made with recycled materials, Water-Resistant, Double Dip Coating
  • Series Stealth
  • Cuff Colour Black, Blue
  • EN 388 Impact Rated Yes
  • Reflective Backing No
  • Glove Coating Material Nitrile
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A5
  • Insulated Yes
  • Glove Length 9 1/2 in
  • Thumb Style Straight
  • Cuff Style Knit
  • Glove Back Colour Black/Blue
  • Palm Material Nitrile
  • Size- Alpha L
  • EN 388 Rating 4X42E
  • Glove Construction Seamless Knit
  • Glove Coating Coverage 3/4 Dip
  • Colour Black, Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list