!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, YELLOW/BLACK, KEVLAR/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, YELLOW/BLACK, KEVLAR/NITRILE, PAIR

IRONCLAD

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, YELLOW/BLACK, KEVLAR/NITRILE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, YELLOW/BLACK, KEVLAR/NITRILE, PAIR

CUT-RESISTANT GLOVES, SIZE 2XL(11), 11 1/2 IN LENGTH, YELLOW/BLACK, KEVLAR/NITRILE, PAIR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWKKC3KV06XXL
  • Mfr. Model # KKC3KV-06-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These Gunn-cut style, knit cuffed safety gloves are available in extra-extra-large size 11 and are 11.5 inches in length. They are constructed of yellow Kevlar(R) knit with a black nitrile foam coating on the palm and fingers for enhanced cut-resistance and grip.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/CE
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Level 4
  • Palm Material Kevlar(R)
  • ANSI/ISEA Cut Level A3
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 11
  • Glove Length 10 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Command KKC3KV
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Force 115 N
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list