!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, 18 GA, SZ 11, YELLOW/BLACK, KEVLAR KNIT/NITRILE FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 11, YELLOW/BLACK, KEVLAR KNIT/NITRILE FOAM, PR

BOB DALE

CUT-RESISTANT GLOVES, 18 GA, SZ 11, YELLOW/BLACK, KEVLAR KNIT/NITRILE FOAM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 11, YELLOW/BLACK, KEVLAR KNIT/NITRILE FOAM, PR

CUT-RESISTANT GLOVES, 18 GA, SZ 11, YELLOW/BLACK, KEVLAR KNIT/NITRILE FOAM, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.98 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9774-11
  • Mfr. Model # 99-1-9774-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Keep your hands safe from sharp edges with this pair of size 11, yellow and black, cut-resistant gloves. The knit Kevlar(R) provides reliable protection against cuts, and the gloves are coated with nitrile foam to give palms extra grip and flexibility, and their 18-gauge thickness provides extra protection.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 18 ga
  • Silicone-Free No
  • Colour Black, Yellow
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Series Cut-X 99-1-9774
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Level 2
  • Palm Material Rubber Foam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list