These coated PowerGrab Thermo gloves are large, black, and have 13 gauge thickness. This pair is made of nylon material and has a seamless knit.
Technical Specs
ItemCoated Glove
Glove StyleKnit
Glove Insulation MaterialAcrylic
StandardsANSI Cut Level A2, EN 388 Results: 3231X, California Proposition 65, EN 511: PROTECTIVE GLOVES AGAINST COLD: 01X, ASTM F2992-15, ANSI/ISEA 105-2016
EN 511 Rating01X
Glove Hand StyleLeft and Right
Glove Coating MaterialLatex
Includes Finger FourchettesYes
Base Coating CoveragePalm, Fingers
Glove Coating CoveragePalm and Fingers
Glove Length10 1/4 in
Glove Lining MaterialPolyester
Glove Coating FinishMicroFinish
SeriesPowerGrab Thermo W
Touchscreen CompatibleNo
Pairs per Package72
EN 388 Impact RatedNo
Grip Coating MaterialLatex
ANSI/ISEA Cut LevelA2
Hand Protection StyleGlove
EN 388 Rating3231X
InsulatedYes
Palm TypeCoated
Glove PerformanceHigh Grip
Cuff StyleKnit
Latex-FreeNo
Finger CoverageFull Finger
Size- AlphaL
Glove ConstructionSeamless Knit
Glove Coating ColourBrown
Glove FeaturesExcellent Thermal Insulation, Quickly Evaporates Moisture From The Skin, Extra Softness For Non-Chafing Comfort, Launderable For Extended Life and To Reduce Replacement Costs, Colour Coded Hems For Easy Size Identification