!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVE, S (7), ANSI CUT LEVEL A4, UNCOATED, KEVLAR, 7 GA, BLUE

COATED GLOVE, S (7), ANSI CUT LEVEL A4, UNCOATED, KEVLAR, 7 GA, BLUE

MCR SAFETY

COATED GLOVE, S (7), ANSI CUT LEVEL A4, UNCOATED, KEVLAR, 7 GA, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVE, S (7), ANSI CUT LEVEL A4, UNCOATED, KEVLAR, 7 GA, BLUE

COATED GLOVE, S (7), ANSI CUT LEVEL A4, UNCOATED, KEVLAR, 7 GA, BLUE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.79 / EACH

EHC: EHC :
Min Qty 12 = $189.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9399S
  • Mfr. Model # 9399S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These blue/yellow MCR Safety CuTPRo Armor Tech 9399 coated gloves are size small and are made with Kevlar and stainless steel. In addition, they are uncoated with Kevlar and stainless steel stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 0. They have a knit cuff and feature a reinforced thumb crotch.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsANSI/ISEA 105
  • Double-DippedNo
  • Glove Coating MaterialUncoated
  • Latex-FreeNo
  • Size- Numeric7
  • Glove Length9.5 in
  • Glove Coating FinishSmooth
  • Glove FeaturesReinforced Thumb Crotch
  • Thickness7 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Force0 N
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A4
  • Knit Material Kevlar(R)
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch Yes
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Minimum Temperature Not Rated
  • Series CutPro(TM) Armor Tech 9399
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 0
  • ANSI/ISEA Puncture Level 0
  • Palm Material Kevlar(R), Stainless steel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list