!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XL (10), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

HEXARMOR

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

COATED GLOVES, XL (10), ANSI CUT LEVEL A6, DIPPED PALM, FOAM NITRILE, SANDY, GREEN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.21 / PAIR

EHC: EHC :
Min Qty 12 = $374.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2080XL
  • Mfr. Model # 2080-XL (10)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black/green Hexarmor Helix 2080 coated gloves are size X-large and are made with aramid, steel Aramid/steel. In addition, they have a foam nitrile coating, and full thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42F. They are silicone-free.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Glove Insulation Material None
  • Standards EN388, ANSI/ISEA
  • Base Coating Material Foam Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Numeric 10
  • Glove Length 11 in
  • Glove Lining Material Aramid Steel Blend
  • Glove Coating Finish Sandy
  • Arc Flash PPE Category Not Applicable
  • Glove Features Silicone-Free
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Abrasion Cycles 37800
  • ANSI/ISEA Puncture Force 77.3 N
  • Colour Black, Green
  • ANSI/ISEA Cut Level A6
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Needlestick Level - Palm Not Rated
  • EN 388 Rating 4X42F
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 0.12 lb
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Reversible No
  • Series Helix(R) 2080
  • Touchscreen Compatible No
  • Pairs per Package 1
  • Cuff Colour Green
  • ANSI/ISEA Cut Load 3159 g
  • ANSI/ISEA Puncture Level 3
  • Palm Material Foam Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list