!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COUNTERSUNK WASHER, FOR #8 SCREW, NYLON, 6/6, PLAIN FINISH, 0.171 IN MAX ID, 11SFW0008, 20 PK

COUNTERSUNK WASHER, FOR #8 SCREW, NYLON, 6/6, PLAIN FINISH, 0.171 IN MAX ID, 11SFW0008, 20 PK

APPROVED VENDOR

COUNTERSUNK WASHER, FOR #8 SCREW, NYLON, 6/6, PLAIN FINISH, 0.171 IN MAX ID, 11SFW0008, 20 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUNTERSUNK WASHER, FOR #8 SCREW, NYLON, 6/6, PLAIN FINISH, 0.171 IN MAX ID, 11SFW0008, 20 PK

COUNTERSUNK WASHER, FOR #8 SCREW, NYLON, 6/6, PLAIN FINISH, 0.171 IN MAX ID, 11SFW0008, 20 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.85 / PACKAGE of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EYA4
  • Mfr. Model # 11SFW0008
  • UNSPSC # 31161806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This countersunk washer is made of 6/6 nylon and has a bright (uncoated) finish. Plus, it is off-white. This countersunk washer is designed for use with flat and oval head screws and is for screws sized #8.

Technical Specs

  • Item Countersunk Washer
  • Material Nylon
  • For Screw Size #8
  • Outside Diameter 33/64 in
  • Overall Height 0.115 in
  • Colour Off-White
  • Maximum Temperature 185 Degrees F
  • Thickness Tolerance +/-0.005 in
  • Material Grade/Class 6/6
  • Finish Bright (Uncoated)
  • Maximum Inside Diameter 0.171 in
  • Countersink Angle 82 Degrees
  • System of Measurement Inch
  • For Use With Flat and Oval Head Screws
  • Minimum Temperature -40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list