!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNEEZE GUARD, CLASSROOM, J-SHAPE, CLEAR, 1/4 IN THICK, 16 IN SHORT SIDE W, 48 X 36 X 54 IN, PLASTIC

SNEEZE GUARD, CLASSROOM, J-SHAPE, CLEAR, 1/4 IN THICK, 16 IN SHORT SIDE W, 48 X 36 X 54 IN, PLASTIC

USA SEALING

SNEEZE GUARD, CLASSROOM, J-SHAPE, CLEAR, 1/4 IN THICK, 16 IN SHORT SIDE W, 48 X 36 X 54 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNEEZE GUARD, CLASSROOM, J-SHAPE, CLEAR, 1/4 IN THICK, 16 IN SHORT SIDE W, 48 X 36 X 54 IN, PLASTIC

SNEEZE GUARD, CLASSROOM, J-SHAPE, CLEAR, 1/4 IN THICK, 16 IN SHORT SIDE W, 48 X 36 X 54 IN, PLASTIC

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,685.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKJPD41
  • Mfr. Model # BULK-JPD-41
  • UNSPSC # 30265800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.66 lbs

Product Details

This clear, J-shape, classroom sneeze guard has a short side width of 16 inches, a long side width of 48 inches, a front width of 36 inches, and a height of 54 inches. It is 1/4 inches thick and weighs 61.66 pounds. It is made of plastic and has one compartment. This sneeze guard does not have a pass-through and does not require mounting hardware.

Technical Specs

  • ItemJ-Shape Plastic Classroom Desk Dividers
  • Height54 in
  • Thickness1/4"
  • MaterialPlastic
  • Mounting Hardware RequiredNo
  • ColourClear
  • Sneeze Guard Type Classroom Sneeze Guard
  • Width 48" Long Side x 36" Front Side x 16" Short Side Widths
  • Number of Compartments 1
  • Includes Pass Through No
  • Includes Mounting Hardware No
  • Weight 61.66
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list