!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLOTHES ROD, 1720 SHELF, GREY, 31 X 1 X 3 3/8 IN, EPOXY/STEEL

CLOTHES ROD, 1720 SHELF, GREY, 31 X 1 X 3 3/8 IN, EPOXY/STEEL

TRITON PRODUCTS

CLOTHES ROD, 1720 SHELF, GREY, 31 X 1 X 3 3/8 IN, EPOXY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTHES ROD, 1720 SHELF, GREY, 31 X 1 X 3 3/8 IN, EPOXY/STEEL

CLOTHES ROD, 1720 SHELF, GREY, 31 X 1 X 3 3/8 IN, EPOXY/STEEL

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN1721
  • Mfr. Model # 1721
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This grey clothes rod unit includes the modular components to install lockers, lower cabinets, pegboards, shelving units, tall cabinets, and work surfaces. Made from epoxy-coated steel, this rod measures 31 inches in width x one in height x 3 3/8 in depth and fits a tall cabinet size 24 inches in width x 72 in height x 16 in depth, a lower cabinet size 24 inches in width x 27 in height x 16 in depth, and an upper cabinet size 24 inches in width x 26 in height x 12 in depth.

Technical Specs

  • Item - Modular Storage Units Basic Modular Storage Unit
  • Overall Width 31 in
  • Overall Height 1 in
  • Number of Tall Cabinets 0
  • Number of Wardrobe Lockers 0
  • Number of Upper Cabinets 0
  • Panel Material 1721
  • Colour Gray
  • Work Surface Material Epoxy Coated Steel
  • Tall Cabinet Size (H x W x D) 72 in x 24 in x 16 in
  • Lower Cabinet Size (H x W x D) 27 in x 24 in x 16 in
  • Included Modular Components Lockers, Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
  • Overall Depth 3-3/8 in
  • Overall Number of Cabinets 0
  • Number of Shelving Units 0
  • Number of Lower Cabinets 0
  • Number of Panels 0
  • Panel Colour Gray
  • Cabinet Material Epoxy Coated Steel
  • Number of Shelves 0
  • Number of Cabinet Shelves 0
  • Upper Cabinet Size (H x W x D) 26 in x 24 in x 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list