!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, TAN, 2 IN X 50 FT, 1.6 MIL THICK, SILICA, AVSIL WT36CH

INSULATING ELECTRICAL TAPE, TAN, 2 IN X 50 FT, 1.6 MIL THICK, SILICA, AVSIL WT36CH

APPROVED VENDOR

INSULATING ELECTRICAL TAPE, TAN, 2 IN X 50 FT, 1.6 MIL THICK, SILICA, AVSIL WT36CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, TAN, 2 IN X 50 FT, 1.6 MIL THICK, SILICA, AVSIL WT36CH

INSULATING ELECTRICAL TAPE, TAN, 2 IN X 50 FT, 1.6 MIL THICK, SILICA, AVSIL WT36CH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YME6
  • Mfr. Model # 4YME6
  • UNSPSC # 31201523
  • CATALOGUE PAGE # 1221
  • Shipping Weight 1.45 lbs

Product Details

This one-pack of WT36CH insulating electrical tape is tan. It meets the standards for Mil Spec. This insulating cloth tape has a thickness of 1.6 mil and is high-temperature-resistant.

Technical Specs

  • Item Insulating Electrical Tape
  • Imperial Tape Length 50 ft
  • Product Form Continuous Roll
  • Tape Backing Material Silica
  • Tape Sub-Type High-Temperature
  • Tape Type Cloth
  • Metric Tape Length 30.5 m
  • Tape Adhesive Format Non-Adhesive
  • Tape Backing Construction Cloth
  • Minimum Tape Performance Temperature 0 Degrees F
  • Tape Brand Avsil
  • Imperial Tape Width 2 in
  • Series WT36CH
  • Tape Colour Tan
  • Tape Thickness 1.6 mil
  • Maximum Tape Performance Temperature 1,800 Degrees F
  • Metric Tape Width 50.8 mm
  • Standards Mil Spec
  • Tape Resistance Properties High Temperature-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list