close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Quartz Clock, Analog, 12 Hour, Shape Round, Overall Dia. 24 In., Face Dia. 19-1/4 In., Depth 2 In., Power Source (1)AA Battery, Mount Wall or Surface, Case Material Plastic, Case Color Black, Lens Material Glass
Technical Specs
Item Quartz Clock
Clock Movement Type Manual
Shape Round
Face Dia. 19-1/4"
Basic Power Source Battery
Case Material Plastic
Face Colour White
Lens Material Glass
Specific Power Source (1) AA Battery
Digital/Analog Analog
Display Type Analog
Overall Dia. 24"
Frame Colour Black
Mount Wall
Case Colour Black
Time Adjustment Manual Adjust
Depth 2"
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.96
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.97
/ EACH