!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY ACID NEUTRALIZER, AEROSOL, 210 GRAMS

BATTERY ACID NEUTRALIZER, AEROSOL, 210 GRAMS

KLEEN-FLO

BATTERY ACID NEUTRALIZER, AEROSOL, 210 GRAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY ACID NEUTRALIZER, AEROSOL, 210 GRAMS

BATTERY ACID NEUTRALIZER, AEROSOL, 210 GRAMS

KLEEN-FLO

https://catalogue.grainger.ca/?hybris=true
  • Item # KLF445
  • Mfr. Model # 445
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.71 lbs

Product Details

This battery acid neutralizer comes in a 210-gram can and safely neutralizes sulphuric acid spilled on battery boxes, clothing, and skin.

Technical Specs

  • Item 210 g Aerosol
  • Boiling Point (F) 100 Degrees C
  • Specific Gravity 1.06 - 1.10
  • Size 210 g
  • Freezing Point (F) 0 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list