!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEVIS PIN, 2 IN L, STEEL, ¼ IN DIA, INCH, ¼ IN DIA, 2 IN SHANK L, STANDARD, 25 PK

CLEVIS PIN, 2 IN L, STEEL, ¼ IN DIA, INCH, ¼ IN DIA, 2 IN SHANK L, STANDARD, 25 PK

APPROVED VENDOR

CLEVIS PIN, 2 IN L, STEEL, ¼ IN DIA, INCH, ¼ IN DIA, 2 IN SHANK L, STANDARD, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEVIS PIN, 2 IN L, STEEL, ¼ IN DIA, INCH, ¼ IN DIA, 2 IN SHANK L, STANDARD, 25 PK

CLEVIS PIN, 2 IN L, STEEL, ¼ IN DIA, INCH, ¼ IN DIA, 2 IN SHANK L, STANDARD, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.66 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2MUF2
  • Mfr. Model # 2MUF2
  • UNSPSC # 31162409
  • CATALOGUE PAGE # 1147
  • Shipping Weight 0.7 lbs

Product Details

This clevis pin is made of Grade 1010, Grade 1018 steel and has a zinc-plated finish. Plus, it includes 3/32 inch Hole. It meets the standards for ASME B18.8.1.

Technical Specs

  • Item Clevis Pin
  • Material Steel
  • Material Grade/Class Grade 1010, Grade 1018
  • Head Diameter 3/8 in
  • Maximum Hole Size 0.103 in
  • Number of Holes 1
  • System of Measurement Inch
  • Includes 3/32 in Hole
  • Product Type Standard Clevis Pin
  • Finish Zinc Plated
  • Head Type Headed
  • Maximum Usable Length 1 55/64 in
  • Minimum Hole Size 0.088 in
  • Shank Length 2 in
  • Standards ASME B18.8.1
  • Pin Diameter 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list