!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CURTAIN, 150 ° F, 13 OZ, W GROMMETS, TRANSPARENT, 6 FT X 10 FT X 16 MIL, VINYL

WELDING CURTAIN, 150 ° F, 13 OZ, W GROMMETS, TRANSPARENT, 6 FT X 10 FT X 16 MIL, VINYL

STEINER

WELDING CURTAIN, 150 ° F, 13 OZ, W GROMMETS, TRANSPARENT, 6 FT X 10 FT X 16 MIL, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN, 150 ° F, 13 OZ, W GROMMETS, TRANSPARENT, 6 FT X 10 FT X 16 MIL, VINYL

WELDING CURTAIN, 150 ° F, 13 OZ, W GROMMETS, TRANSPARENT, 6 FT X 10 FT X 16 MIL, VINYL

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR539HD6X10
  • Mfr. Model # 539HD-6X10
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

This transparent welding curtain is made of vinyl, and has grommets. It provides a clear barrier, ideal for chipping and grinding applications, but does not block any UV radiation. Its material weight is 13 ounces per square yard, and it can withstand temperatures up to 150 Degrees F. It is 6 x 10 feet x 16 mil.

Technical Specs

  • Item Welding Screen
  • Opacity Tinted Transparent
  • Screen Material Coating Vinyl Laminated
  • Overall Width 6 ft
  • Screen Material Weight 13 oz
  • Resistance Properties Rust Resistant
  • Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Available for Quick and Safe Mobility
  • Frame Material Steel
  • Includes Frame Yes
  • Frame Tube Size 1 in
  • Screen Material Polyester
  • Overall Height 6 ft
  • Screen Material Colour Clear
  • Standards California Fire Marshal Compliant
  • Base Frame Type Tube Frame
  • Frame Finish Enamel
  • Includes Quick-Snap Connection
  • Process Spatter, UV Flash, Welding Sparks

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list