!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANROOM DRAFTING CHAIR,VINYL,BLACK

CLEANROOM DRAFTING CHAIR,VINYL,BLACK

BEVCO

CLEANROOM DRAFTING CHAIR,VINYL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANROOM DRAFTING CHAIR,VINYL,BLACK

CLEANROOM DRAFTING CHAIR,VINYL,BLACK

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $880.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BVC4550C3BK
  • Mfr. Model # 4550C3-BK
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Cleanroom Task Chair
  • Material Vinyl (Antibacterial)
  • Colour Black
  • Seat Width 20 in
  • Seat Tilt Backward None
  • Back Height 10 in
  • Base Five-Star Polished Aluminum
  • Back Tilt Forward None
  • Number of Casters 0
  • Foot Support 18 in Adjustable Chrome Foot Ring
  • Standards ANSI/BIFMA, GREENGUARD, Antibacterial AATCC TM147, Antifungal ASTM G21
  • Weight Capacity 300 lbs.
  • Seat Height Range 22 in to 32 in
  • Cushion 2-1/2 in
  • Seat Depth 17 in
  • Seat Tilt Forward None
  • Back Width 16 in
  • Back Tilt Backward None
  • For Workbench Ht. 32 in to 42 in
  • Number of Glides 5
  • Assembled Partially Assembled
  • Cleanroom Class Class 1000 (ISO 6)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list