!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEANING, DIP TANK, 8 GAL, RED, GALVANIZED STEEL, 14¼ IN H, 15⅝ IN OD, POWDER COATED

CLEANING, DIP TANK, 8 GAL, RED, GALVANIZED STEEL, 14¼ IN H, 15⅝ IN OD, POWDER COATED

JUSTRITE

CLEANING, DIP TANK, 8 GAL, RED, GALVANIZED STEEL, 14¼ IN H, 15⅝ IN OD, POWDER COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEANING, DIP TANK, 8 GAL, RED, GALVANIZED STEEL, 14¼ IN H, 15⅝ IN OD, POWDER COATED

CLEANING, DIP TANK, 8 GAL, RED, GALVANIZED STEEL, 14¼ IN H, 15⅝ IN OD, POWDER COATED

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $408.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT27608
  • Mfr. Model # 27608
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.11 lbs

Product Details

This red cleaning, dip tank has a capacity of 8 gallons and is made of galvanized steel. It includes fusible link. Dip tanks feature a manually operated cover that stays open for convenient access. Used for cleaning or degreasing with flammable solvents when a larger tank is unnecessary.

Technical Specs

  • Item Cleaning/Dip Tank
  • Can Capacity 8 gal
  • Can Material Galvanized Steel
  • Height 14 1/4 in
  • Finish Powder Coated
  • Standards FM, UL
  • Cleaning Tank Type Dip Tank
  • Safety Can Mounting Style Benchtop
  • Can Colour Red
  • Outside Dia. 15 5/8 in
  • Includes Fusible Link

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list