!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALL-PURPOSE CLEANER, MILD FRAGRANCE, READY TO USE, 3.78L JUG, 0.229 VOC CONTENT, CLEAR, ALCOHOL

ALL-PURPOSE CLEANER, MILD FRAGRANCE, READY TO USE, 3.78L JUG, 0.229 VOC CONTENT, CLEAR, ALCOHOL

WALTER SURFACE TECHNOLOGIES

ALL-PURPOSE CLEANER, MILD FRAGRANCE, READY TO USE, 3.78L JUG, 0.229 VOC CONTENT, CLEAR, ALCOHOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL-PURPOSE CLEANER, MILD FRAGRANCE, READY TO USE, 3.78L JUG, 0.229 VOC CONTENT, CLEAR, ALCOHOL

ALL-PURPOSE CLEANER, MILD FRAGRANCE, READY TO USE, 3.78L JUG, 0.229 VOC CONTENT, CLEAR, ALCOHOL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.88 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G525
  • Mfr. Model # 53-G 525
  • UNSPSC # 12191602
  • CATALOGUE PAGE # 1466
  • Shipping Weight 3.51 lbs

Product Details

This alcohol-based all-purpose cleaner has a mild fragrance and is clear in colour. It is ready to use and comes in a 3.78-litre jug. The volatile organic compound content is 0.229%.

Technical Specs

  • Item Cleaner
  • Container Type Jug
  • Ready to Use/Concentrated Ready to Use
  • Primary Chemical Alcohol
  • Colour Clear
  • Net Weight 3.741 oz.
  • Cleaner Chemical Product Grouping All Purpose Cleaners
  • Fragrance Mild
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • VOC Content 0.229

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list