!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLASS ZZ NO-GO PIN GAUGE, 0.0230 IN DIAMETER, 0020 IN TOLERANCE, STEEL, BLACK OXIDE

CLASS ZZ NO-GO PIN GAUGE, 0.0230 IN DIAMETER, 0020 IN TOLERANCE, STEEL, BLACK OXIDE

VERMONT GAGE

CLASS ZZ NO-GO PIN GAUGE, 0.0230 IN DIAMETER, 0020 IN TOLERANCE, STEEL, BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLASS ZZ NO-GO PIN GAUGE, 0.0230 IN DIAMETER, 0020 IN TOLERANCE, STEEL, BLACK OXIDE

CLASS ZZ NO-GO PIN GAUGE, 0.0230 IN DIAMETER, 0020 IN TOLERANCE, STEEL, BLACK OXIDE

VERMONT GAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YET3
  • Mfr. Model # 5YET3
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This Class ZZ no-go pin gauge is made out of steel, with a black oxide finish. It meets the standards for ISO 17025:2005 by A2LA. This Class ZZ no-go pin gauge has +/-0.00020 inch tolerance and a two inch length.

Technical Specs

  • Item Class ZZ No-Go Pin Gauge
  • Finish Black Oxide
  • Diameter Increment 0.0005 in
  • Dimension Type Inch
  • Included Certification Certificate of Accuracy with NIST Traceability
  • Tolerance +/-0.00020 in
  • Hardness RC 60 to 65
  • Overall Length 2 in
  • Material Steel
  • Diameter 0.0230 in
  • Diameter Range 0.0110 in to 0.0605 in
  • Gauge Type No-Go (Minus)
  • Surface Finish 10 micronin or Better
  • Tolerance Class ZZ
  • Long Form Calibration Certificate No
  • Standards ISO 17025:2005 by A2LA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list