!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOSE CLAMP, T-BOLT, SPRING-LOADED, 2-1/4 TO 2-9/16, STAINLESS STEEL, 50 UNITS

HOSE CLAMP, T-BOLT, SPRING-LOADED, 2-1/4 TO 2-9/16, STAINLESS STEEL, 50 UNITS

TRIDON

HOSE CLAMP, T-BOLT, SPRING-LOADED, 2-1/4 TO 2-9/16, STAINLESS STEEL, 50 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, T-BOLT, SPRING-LOADED, 2-1/4 TO 2-9/16, STAINLESS STEEL, 50 UNITS

HOSE CLAMP, T-BOLT, SPRING-LOADED, 2-1/4 TO 2-9/16, STAINLESS STEEL, 50 UNITS

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.06 / EACH

EHC: EHC :
Min Qty 50 = $403.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRI300300225052
  • Mfr. Model # 300300225052
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.208 lbs

Product Details

This spring-loaded T-bolt hose clamp has a 7/16 inch screw and a 3/4 inch wide clamp band. It is 0.025 inches thick and has an installation torque of 75 inch-pounds. This stainless steel hose clamp has a maximum diameter of 2-9/16 inches and can be adjusted to a minimum diameter of 2-1/4 inches. It is sold in multiples of 50 units.

Technical Specs

  • ItemClamp
  • Band Material Grade301
  • Clamp Maximum Inside Diameter65 mm
  • SAE Number225
  • Screw Material FinishCarbon Plated Steel
  • Fastener Housing Material301 Stainless Steel
  • For EnvironmentHeavy Trucks, Industrial Machinery, Off-Road Equipment, Agricultural Irrigation and Machinery
  • Band Material Stainless Steel
  • Band Width 3/4 in
  • Clamp Minimum Inside Diameter 57.2 mm
  • Screw Material Steel
  • Clamp Type Spring Loaded T-Bolt
  • Hex Size 7/16 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list