!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIPE CLAMP, SMALL, STEEL, 11½X6 IN, 6 IN DIA, FOR PNEUMATIC HACKSAWS

PIPE CLAMP, SMALL, STEEL, 11½X6 IN, 6 IN DIA, FOR PNEUMATIC HACKSAWS

FEIN

PIPE CLAMP, SMALL, STEEL, 11½X6 IN, 6 IN DIA, FOR PNEUMATIC HACKSAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CLAMP, SMALL, STEEL, 11½X6 IN, 6 IN DIA, FOR PNEUMATIC HACKSAWS

PIPE CLAMP, SMALL, STEEL, 11½X6 IN, 6 IN DIA, FOR PNEUMATIC HACKSAWS

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $981.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEI90702001001
  • Mfr. Model # 90702001001
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.909 lbs

Product Details

This small pipe clamp is made of steel and measures 11½ length x 6 inches width. It is designed for clamping up to six-inch diameter pipe. The clamp is for use with pneumatic hacksaws.

Technical Specs

  • Item Small Pipe Clamp
  • Width 6 in
  • Application For Clamping up to 6 in dia Pipe
  • Number of Pieces 1
  • Length 11 1/2 in
  • For Use With Mfg. Model STS 325R Pneumatic Hacksaw
  • Body Material Steel
  • Accessory Type Small Pipe Clamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list