CLAMP-ON TASK LIGHT, LED, 37.6 IN ARM REACH, 2,400 LUMENS, 4000K, UNDER CABINET
CLAMP-ON TASK LIGHT, LED, 37.6 IN ARM REACH, 2,400 LUMENS, 4000K, UNDER CABINET
WALDMANN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This clamp-on task light is made of aluminum. In addition, it includes cord, a plug and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 26 watts, and a five-year manufacturer's warranty.
Technical Specs
Item Clamp-On Task Light
Lighting Technology LED
Mount Type Under Cabinet
Overall Length 37.6 in
Wattage 26 W
Adjustability Non-Adjustable
Colour Temperature 4,000K
Hazardous Location Specification Not Rated
Machine Light Type Linear
Cord Designation SVT
Housing Material Aluminum
Includes Cord, Plug
Manufacturer Warranty Length 5 yr
Overall Height 2 in
Standards cETL, ETL Listed
IP Rating IP20
Maximum Brightness 2,400 lm
Operating Voltage 100 to 240V AC
Power Cord Length 10 ft
Resistance Properties Dust Ignition Proof
Colour Rendering Index 80
Electrical Connection Type Plug
Includes Bulb Yes
Switch Type Built-In
Cord Wire Gauge 18 AWG
Housing Material Finish Silver
Lens Material PMMA Acrylic
Number of Cord Wires 3
Overall Width 7.4 in
Country of Origin Germany
(subject to change)