!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP ON TASK LIGHT,120V AC,75 W

CLAMP ON TASK LIGHT,120V AC,75 W

BAYCO

CLAMP ON TASK LIGHT,120V AC,75 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP ON TASK LIGHT,120V AC,75 W

CLAMP ON TASK LIGHT,120V AC,75 W

BAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.98 / EACH

EHC: EHC :
Min Qty 6 = $95.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCSL201PDQ6
  • Mfr. Model # SL-201PDQ6
  • UNSPSC # 39111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Clamp-On Task Light
  • Bulb Spacing Not Applicable
  • Head Diameter 5.5 in
  • Lighting Technology Bulb Dependent
  • Mount Type Clamp
  • Operating Voltage 120V AC
  • Overall Height 7.4 in
  • String Overall Length Not Applicable
  • Wattage 75 W
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Cord Wire Gauge 18 AWG
  • Frame Colour Silver
  • Head Material Aluminum
  • Manufacturer Warranty Length 1 yr Limited
  • Overall Width 7.4 in
  • Bulb Base Type Screw In
  • Colour Temperature Not Applicable
  • IP Rating Not Rated
  • Maximum Brightness Not Applicable
  • Number of Bulb Fixtures 1
  • Overall Depth 7.4 in
  • Power Cord Length 6 ft
  • Switch Type Push Button
  • Colour Rendering Index Not Rated
  • Job Light Type Clamp Light
  • Includes Bulb No
  • Features 60 Hz, Adjustable Ball Joint for Easy Positioning, Maximum 75 Watt Type a Lamp (Bulb Not Included), Spring Steel Clamp with Scratch Resistant Vinyl Sleeve
  • Head Colour Silver
  • Includes Clamp, Cord, Reflector
  • Number of Cord Wires 2
  • Standards CSA C22.2, UL 153

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list