!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP MTR AC/DC TRMS 2000A AMP ONLY

CLAMP MTR AC/DC TRMS 2000A AMP ONLY

FLUKE

CLAMP MTR AC/DC TRMS 2000A AMP ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP MTR AC/DC TRMS 2000A AMP ONLY

CLAMP MTR AC/DC TRMS 2000A AMP ONLY

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,085.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET353
  • Mfr. Model # 353
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.35 lbs

Product Details

FET353 Clamp-On ammeter, digital, 1400 amps, 2000 amps DC, calibration frequency 50/60 Hz, jaw capacity 2.28 inches, 4000 counts, auto ranging, true RMS, backlit multline LCD display, peak hold, data hold, CAT IV, 600 V, CAT III 1000 V. Includes soft carr

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT IV 600V
  • Maximum AC Current Measurement 2,000 A
  • Maximum DC Voltage Measurement Not Applicable
  • IP Rating IP42
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features A Large Backlit Display Allows for Easy Visibility in Low-Lit Areas, Accurately Measure Frequency, Quickly Analyze Readings, Reliably Handle A Wide Range of High-Current Applications with 2000 A AC + DC True-RMS, 1400 A AC and 2000 A DC, use the Display Hold Feature to Capture Readings Even When the Display Cannot be Viewed, use the Low-Pass Filter to Smooth Out Noisy Loads and Stabilize Readings
  • Basic DC Voltage Accuracy Not Applicable
  • Basic DC Current Accuracy 1.5% rdg + 5 digits
  • Frequency Measurement Accuracy 0.2% + 2 counts
  • Display Type Backlit
  • AC Current Measurement Resolution 1 A
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Digital/Analog Digital
  • Frequency Measurement Resolution 0.1 Hz
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Resistance Measurement 400 ohm
  • Memory Max/Min
  • Overall Height 12 in
  • Peak Hold Yes
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 1,400 A
  • Current Leakage Testing No
  • Parameters Measured AC Current, DC Current, Frequency
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 2.9 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy Not Applicable
  • Data Hold Yes
  • Basic AC Current Accuracy 3.5% rdg + 5 digits
  • Capacitance Measurement Accuracy Not Applicable
  • Resistance Measurement Accuracy Not Applicable
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AA
  • DC Current Measurement Resolution 1 A
  • Frequency Counter 5 Hz to 1 kHz
  • Includes Manual, Soft Carrying Case
  • Instrument Counts 4,000
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Overall Width 3.8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list