!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TRUE RMS,AC/DC

CLAMP METER,TRUE RMS,AC/DC

FLUKE

CLAMP METER,TRUE RMS,AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,TRUE RMS,AC/DC

CLAMP METER,TRUE RMS,AC/DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,580.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE377FC
  • Mfr. Model # FLUKE-377 FC
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.23 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.3 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage AccuracyFieldSense: 3 % +/-5 digits (45 Hz to 66 Hz)Test Leads: 1 % +/-5 digits (20 Hz to 500 Hz)
  • Data HoldYes
  • Basic AC Current AccuracyJaw: 2 % +/- 5 digits (45 Hz to 66 Hz) Flexible Probe: 3 % +/-5 digits (5 Hz to 500 Hz)
  • Capacitance Measurement Accuracy1 % +/-4 digits
  • Resistance Measurement Accuracy1 % +/-5 digits
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Calibration Frequency45 to 66 Hz
  • DC Current Measurement Resolution0.1 A
  • Digital/AnalogDigital
  • Frequency Counter5 Hz to 500 Hz
  • IncludesAC285 Black Grounding Clip, Carrying Case, i2500-18 iFlex Current Probe, TL224 Test Leads, TP175 Test Probes, TPAK Meter Hanger
  • Instrument Counts6,000
  • Maximum Capacitance Measurement1,000 uF
  • Maximum Resistance Measurement60 kiloohm
  • Midscale Resistance30 kiloohm
  • Non-Contact Voltage DetectorYes
  • Overall Width3.4 in
  • Resistance Measurement Resolution0.1 ohm
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP30
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features FieldSense Technology
  • Basic DC Voltage Accuracy 1 % +/- 5 digits
  • Basic DC Current Accuracy 2% +/- 5 digits
  • Frequency Measurement Accuracy 0.5 % +/- 5 digits
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 1 A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AA
  • Capacitance Measurement Resolution 0.1 uF
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test No
  • Frequency Measurement Resolution 0.1 Hz
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 3 yr
  • Maximum Conductor Size 1.20 in (30.0mm)
  • Memory 65,000 Readings
  • Minimum Operating Temperature 14 Degrees F
  • Overall Height 1.9 in
  • Peak Hold No
  • Standards CE, CSA, IEC 61010-2-032
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list