!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

CLAMP METER,TRMS,DIGITAL,BACKLIT LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $562.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX840A
  • Mfr. Model # EX840A
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.065 lbs

Technical Specs

  • ItemClamp Meter
  • Safety RatingCAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Low Input Impedance, Low Pass Filter (LPF), Resistance, Temperature (IR), Temperature (K)
  • DustproofYes
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.7 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy+/-1.5%
  • Data HoldYes
  • Basic AC Current Accuracy+/-2.5%
  • Capacitance Measurement Accuracy+/-3.0%
  • Resistance Measurement Accuracy+/-1.5%
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery Size9V
  • Digital/AnalogDigital
  • Frequency Counter0.001 kHz to 4 kHz
  • Inrush Current MeasurableYes
  • Maximum Capacitance Measurement40,000 F
  • Maximum Frequency Measurement4 kHz
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement0.1 A
  • Minimum Capacitance Measurement0.001 nF
  • Minimum DC Voltage Measurement0.1 mV
  • Minimum Operating Temperature41 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Width4.3 in
  • StandardsCE, ETL
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,000 V
  • IP Rating IP40
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Non-Contact Temperature Measurements with Laser Pointer
  • Basic DC Voltage Accuracy +/-2.8%
  • Basic DC Current Accuracy +/-2.5%
  • Frequency Measurement Accuracy +/-1.5%
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Voltage 9V
  • Diode Test Yes
  • Includes Case, Test Leads, Type K Temperature Probe
  • Manufacturers Warranty Length 3 yr
  • Maximum Conductor Size 750MCM
  • Maximum Resistance Measurement 40 megaohm
  • Memory 4,000 Readings
  • Minimum AC Voltage Measurement 0.1 mV
  • Minimum DC Current Measurement 0.1 A
  • Minimum Frequency Measurement 0.001 kHz
  • Minimum Resistance Measurement 100 kiloohm
  • Overall Height 10.6 in
  • Peak Hold Yes
  • Thermometer Type Infrared
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list