!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLAMP METER MINI 300A AC/DC TRMS

CLAMP METER MINI 300A AC/DC TRMS

AMPROBE

CLAMP METER MINI 300A AC/DC TRMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CLAMP METER MINI 300A AC/DC TRMS

CLAMP METER MINI 300A AC/DC TRMS

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $390.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETAMP25-1
  • Mfr. Model # AMP-25
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 154
  • Shipping Weight 0.53 lbs

Technical Specs

  • Item Digital Clamp Meter
  • Safety Rating CAT III 600 V
  • Maximum AC Current Measurement 300 A
  • Maximum DC Voltage Measurement Not Applicable
  • Parameters Measured AC Current, DC Current
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 1 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy Not Applicable
  • Data Hold Yes
  • Basic AC Current Accuracy +/-(1.5% + 5 LSD)@ 50 to 100 Hz ≥ 3 A+/-(2.5% + 5 LSD)@ 100 to 400 Hz ≥ 3 A
  • Capacitance Measurement Accuracy Not Applicable
  • Resistance Measurement Accuracy Not Applicable
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • DC Current Measurement Resolution 10 mA
  • Diode Test No
  • Includes Variable Frequency Drives
  • Instrument Counts 6,000
  • Memory No
  • Peak Hold No
  • Audible Continuity No
  • AC Response Calculation TRMS
  • Maximum DC Current Measurement 300 A
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Clamp On
  • Special Features Backlit Display, DCA Zero, Maximizes Battery Life, Non-Contact Voltage Detection (NCV)
  • Basic DC Voltage Accuracy Not Applicable
  • Basic DC Current Accuracy +/-(1.5% + 5 LSD)@ 300 A
  • Frequency Measurement Accuracy Not Applicable
  • Display Type Backlit
  • AC Current Measurement Resolution 10 mA
  • Auto Ranging Yes
  • Batteries Included Yes
  • Calibration Frequency 50 - 400 Hz
  • Digital/Analog Digital
  • Frequency Counter No
  • Inrush Current Measurable Yes
  • Manufacturers Warranty Length 1 yr
  • Non-Contact Voltage Detector Yes
  • Standards CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list