!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER ELECTRICAL TEST KIT

CLAMP METER ELECTRICAL TEST KIT

KLEIN TOOLS

CLAMP METER ELECTRICAL TEST KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER ELECTRICAL TEST KIT

CLAMP METER ELECTRICAL TEST KIT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNCL120KIT
  • Mfr. Model # CL120KIT
  • UNSPSC # 41113642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemClamp Meter Kit
  • IncludesCarrying Pouch, RT210 GFCI Receptacle Tester
  • Clamp Meter Bluetooth CompatibilityNo
  • Clamp Meter Data HoldYes
  • Clamp Meter Display TypeBacklit LCD
  • Clamp Meter Intrinsically SafeNo
  • Number of Batteries Included3
  • Clamp Meter Max. AC Current400 A
  • Clamp Meter Max. DC Voltage600 V
  • Clamp Meter Calibration Certificate IncludedNo
  • Clamp Meter Instrument Safety RatingCAT III 600V
  • Clamp Meter Parameters MeasuredAC Current, AC Voltage, Continuity, DC Voltage, Resistance
  • Clamp Meter Thermal ImagingNo
  • Test Instrument Included Clamp Meter
  • Clamp Meter Audible Continuity Yes
  • Clamp Meter Current Leakage Testing No
  • Clamp Meter Data Logging No
  • Clamp Meter Dustproof No
  • Clamp Meter IP Rating Not Rated
  • Clamp Meter Manufacturer Part Number CL120KIT
  • Clamp Meter Max. AC Voltage 600 V
  • Clamp Meter AC Response Calculation TRMS
  • Clamp Meter Instrument Counts 2,000
  • Clamp Meter Jaw Style Split
  • Clamp Meter Removable Screen No
  • Clamp Meter Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list