!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLAMP METER,DIGITAL,CLAMP ON,1.3INJAW

CLAMP METER,DIGITAL,CLAMP ON,1.3INJAW

FLUKE

CLAMP METER,DIGITAL,CLAMP ON,1.3INJAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLAMP METER,DIGITAL,CLAMP ON,1.3INJAW

CLAMP METER,DIGITAL,CLAMP ON,1.3INJAW

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,431.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE393FC
  • Mfr. Model # FLUKE-393 FC
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 1500V, CAT IV 600V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement1,000 A
  • Current Leakage TestingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
  • DustproofNo
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening1.3 in
  • Calibration Certificate IncludedNo
  • Basic AC Voltage Accuracy1 % RD + 5 digits (20 Hz to 500 Hz)
  • Data HoldYes
  • Basic AC Current AccuracyJaw: 2 % + 5 digits (10 Hz to 100 Hz) 2.5 % + 5 digits (100 Hz to 500 Hz)Flexible Probe: 3 % RD + 5 digits (10 Hz to 500 Hz)
  • Capacitance Measurement Accuracy1 % RD + 5 digits
  • Resistance Measurement Accuracy1 % RD + 5 digits
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingYes
  • Calibration Frequency5 to 500 Hz
  • DC Current Measurement Resolution0.1 A
  • Digital/AnalogDigital
  • Frequency Counter5 Hz to 500 Hz
  • IncludesCarrying Case, CAT III 1500V Rated, Fluke 393 FC CAT III 1500 V True-RMS Clamp Meter with iFlex, iFlex 18 in Flexible Current Probe, Right Angle Plugs with Safety Caps, Test Leads, TPAK Magnetic Hanging Strap
  • Manufacturers Warranty Length3 yr
  • Maximum Conductor Size1.33 in (34mm)
  • Maximum Storage Temperature140 Degrees F
  • Minimum Operating Temperature18 Degrees F
  • Peak HoldYes
  • StandardsIEC/EN61010-031
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 1,000 V
  • Maximum DC Voltage Measurement 1,500 V
  • IP Rating IP54
  • Intrinsically Safe No
  • Waterproof No
  • Thermal Imaging No
  • Bluetooth Compatible Yes
  • Jaw Style Clamp On
  • Special Features Designed for Technicians Who Work in High Voltage DC Environment: Solar Arrays, Wind Power, Electric Railways, Data Centers Battery Banks for Uninterruptible Power Supplies
  • Basic DC Voltage Accuracy 1 % RD + 5 digits
  • Basic DC Current Accuracy 2 % RD + 5 digits
  • Frequency Measurement Accuracy 0.5 % RD + 5 digits
  • Display Type Backlit LCD
  • AC Current Measurement Resolution 0.1 A
  • Auto Power Off Yes
  • Battery Size AA
  • Capacitance Measurement Resolution 100 uF
  • DC Voltage Measurement Resolution 0.1 V
  • Diode Test No
  • Frequency Measurement Resolution 0.1 Hz
  • Inrush Current Measurable Yes
  • Maximum Capacitance Measurement 1,000 uF
  • Maximum Resistance Measurement 600 ohm
  • Memory Max/Min
  • Non-Contact Voltage Detector Yes
  • Resistance Measurement Resolution 0.1 ohm
  • Thermometer Type Type K Thermocouple
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list