!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CL 611 FRONT BASE 12INGREY

CL 611 FRONT BASE 12INGREY

APPROVED VENDOR

CL 611 FRONT BASE 12INGREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CL 611 FRONT BASE 12INGREY

CL 611 FRONT BASE 12INGREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2HFN5
  • Mfr. Model # 2HFN5
  • UNSPSC # 56111903
  • CATALOGUE PAGE # 667
  • Shipping Weight 0.81 lbs

Product Details

Locker Front Base, Overall Width 12 In, Overall Height 6 In, Gray, Cold Rolled Steel, Powder Coat Finish

Technical Specs

  • Item Front Base
  • Footplate Width 10 1/8"
  • Colour Gray
  • For Locker Width 12"
  • Overall Height 6"
  • Product Type Front Base
  • Baseplate Width Not Applicable
  • Footplate Depth Not Applicable
  • Includes Hardware
  • Material Steel
  • Base Type Front
  • Number of Bases/Pedestals 1
  • For Locker Depth 12"
  • Overall Depth 10 1/8 in
  • Overall Width 12"
  • Baseplate Depth Not Applicable
  • Finish Powder Coated
  • Assembled Unassembled
  • Includes Fasteners Yes
  • Material Thickness 24 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list