!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULATOR PUMP,1/40HP,1PH,115V,0.5

CIRCULATOR PUMP,1/40HP,1PH,115V,0.5

TACO

CIRCULATOR PUMP,1/40HP,1PH,115V,0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULATOR PUMP,1/40HP,1PH,115V,0.5

CIRCULATOR PUMP,1/40HP,1PH,115V,0.5

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $519.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4YVF5
  • Mfr. Model # 4YVF5
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Potable Water Circulating Pump
  • Connection Type Sweat
  • For Use With Potable Systems Yes
  • Maximum Feet of Head 10 ft
  • Maximum Flow Rate @ 5 Feet of Head 7 gpm
  • Maximum Flow Rate @ 15 Feet of Head 0 gpm
  • Nameplate Voltage 115V AC
  • Number of Speeds 1
  • Series 006
  • Amps 0.52 A
  • Compatible Discharge Pipe Size 3/4 in
  • Frequency 60 Hz
  • Includes Impedance Thermal Protection
  • Maximum Media Temperature 220 Degrees F
  • Maximum Operating Pressure 125 psi
  • Mounting Location In-Line
  • Overall Width 3.09 in
  • Rotor Type Wet
  • Compatible Intake Pipe Size 3/4 in
  • Face to Face Dimension 4 3/8 in
  • Horsepower 1/40
  • Maximum Flow Rate @ 1 Feet of Head 12 gpm
  • Maximum Flow Rate @ 10 Feet of Head 0 gpm
  • Maximum Flow Rate @ 50 Feet of Head 7 gpm
  • Phase Single
  • Pump Type Standard
  • Series Family 00
  • Body Gasket Material EPDM
  • Compatible Media Type Water
  • Impeller Material Noryl(R)
  • Manufacturer Warranty Length 3 yr
  • Minimum Media Temperature 40 Degrees F
  • Maximum RPM 3,250 RPM
  • Overall Length 5.13 in
  • Pump Housing Material Bronze
  • Standards UL-CUS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list