CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, 20 ° , ATB, FOR WOOD
CIRCULAR SAW BLADE, TUNGSTEN CARBIDE, 7¼ IN DIA, 24, 20 ° , ATB, FOR WOOD
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade has a ground tungsten carbide tip and 7¼ inches diameter. It has 24 teeth with 20 Degrees hook angle and alternate top bevel tooth grind. The general-purpose blade cuts wood, softwood, hardwood, wet lumber, treated lumber, and laminated wood of 0.063 inch width.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 8,000 RPM
Diamond Knockout Diamond Knockout Included
Primary Material Application General Purpose
Metal Cutting Type Thin Metal
Cut Width 0.06 in
Hook Angle 20 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Blade Dia. 7 1/4 in
Arbor Shape Round
Number of Teeth 24
Materials Cut Hardwood, Laminated Wood, Softwood, Treated Lumber, Wet Lumber
Wood Cutting Type Framing
Tip Material Tungsten Carbide
Tooth Grind ATB
Application Wood Cutting
Country of Origin China
(subject to change)