CIRCULAR SAW BLADE, TICO CARBIDE, 8 IN, 64 TEETH, ⅝ IN ARBOUR, 7000 RPM, FOR NON-FERROUS METALS
CIRCULAR SAW BLADE, TICO CARBIDE, 8 IN, 64 TEETH, ⅝ IN ARBOUR, 7000 RPM, FOR NON-FERROUS METALS
DIABLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade has an eight-inch diameter with 0.063 inch thickness and a speed of 7000 RPM. It has a TiCo carbide tip and a ⅝ inch round arbour. The blade with 64 teeth has a -5 Degrees hook angle and a TCG tooth grind. It is suitable for cutting aluminum and non-ferrous metals. The blade cuts up to 0.083 inch width and¼ inch depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 7,000 RPM
Arbor Shape Round
Number of Teeth 64
Primary Material Application Aluminum, Soft Metal
Metal Cutting Type Thin Metal
Cut Width 0.08 in
Hook Angle 5 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Blade Dia. 8 in
Arbor Size 5/8 in
Diamond Knockout Diamond Knockout Not Included
Max. Cutting Depth 1/4 in
Materials Cut Aluminum, Non-Ferrous Metal
Blade Thickness 0.091 in
Tip Material Carbide
Tooth Grind TCG
Application Cutting Non-Ferrous Metal
Country of Origin Italy
(subject to change)